This product requires certification to purchase.

10 x 1 in. Blower Pulley

You last purchased this on
 
AirMARS

400 Series 10 x 1 in. Blower Pulley

  • Fast #
  • Part #MAR40816
  • Item #3927265
  • Manufacturer Part #40816
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AirMARS

400 Series 10 x 1 in. Blower Pulley

  • Fast #
  • Part #MAR40816
  • Item #3927265
  • Manufacturer Part #40816
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light duty groove applications
  • Includes set screw and keyset
  • Cast iron
  • Requires Certification

Documents


Specifications

Blower Type:
Belt Drive
CSA Certified:
CSA 03642
Collection:
400 Series
Diameter:
10 in
Length:
1 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Pulley Type:
Blower Pulley
Sheave Type:
Single Groove Sheave