10 x 3/4 in. Blower Pulley
400 Series 10 x 3/4 in. Blower Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Light duty groove applications
- Includes set screw and keyset
- Cast iron
Documents
Specifications
- Blower Type:
- Belt Drive
- CSA Certified:
- CSA 03641
- Collection:
- 400 Series
- Diameter:
- 10 in
- Length:
- 3/4 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Pulley Type:
- Blower Pulley
- Sheave Type:
- Single Groove Sheave