This product requires certification to purchase.

3-3/4 x 5/8 in. Cast Iron Variable Pitch Pulley

You last purchased this on
 
AirMARS

400 Series 3-3/4 x 5/8 in. Cast Iron Variable Pitch Pulley

  • Fast #
  • Part #MAR40835
  • Item #2475384
  • Manufacturer Part #40835
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AirMARS

400 Series 3-3/4 x 5/8 in. Cast Iron Variable Pitch Pulley

  • Fast #
  • Part #MAR40835
  • Item #2475384
  • Manufacturer Part #40835
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grooved pulley
  • Includes hollow head set screws and keyset
  • Requires Certification

Documents


Specifications

Bore Size:
5/8
Collection:
400 Series
Diameter:
3-3/4 in
Length:
5/8 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Pulley Type:
Blower Pulley
Sheave Type:
Variable Pitch Sheave