6 x 3/4 in. Bore Blower Pulley
6 x 3/4 in. Bore Blower Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Light duty groove applications
- Includes set screw and keyset
- Cast iron
Documents
Specifications
- CSA Certified:
- Yes
- Diameter:
- 6 in
- ETL Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 7-3/10 in