9-1/2 x 9 in. 1200 RPM Blower Wheel
9-1/2 x 9 in. 1200 RPM Blower Wheel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct drive furnace blower wheels
- Durable, efficient, and quiet
- Identical to most OEM supplied blower wheels
- Steel blade spiders
- Product is 9-1/2" x 9-1/2" x 1/2" CCW
Documents
Specifications
- Blade Span:
- 9-1/2 in
- Color Finish Name:
- Silver
- Depth:
- 9 in
- Diameter:
- 9-1/2 in
- Material:
- Galvanized Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1200
- Width:
- 9-1/2 in