Adapter Hub
Adapter Hub
Package Quantity Info:
Each: 1 Case: 96-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to provide a firm mechanical fit with hex or round bore adapter fan blades
- Hub: 1/2"
Documents
Specifications
- Diameter:
- 1/2 in
- Length:
- 1-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 8/25 in