Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Identical to most OEM supplied blades
- Aluminum blades
- Three wing blades
- Blade diameter: 22"
- Pitch degree: 30
- CW rotation
Documents
Specifications
- Blade Pitch:
- 30°
- Blade Span:
- 22 in
- Diameter:
- 22 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 11-9/20 in