Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Identical to most OEM supplied blades
- Aluminum blades
- Four wing blades
- Blade diameter: 20"
- Pitch degree: 33
- CW rotation
Documents
Specifications
- Blade Pitch:
- 33°
- Blade Span:
- 20 in
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1140
- UL Listed:
- No
- Width:
- 4-19/20 in