Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sleeve sealed type bearings with insulator
- Self aligning, porous bronze sleeve pressed in housing
- Sleeve type bearings require thrust collar kit
Documents
Specifications
- Bore Size:
- 1
- Length:
- 2-1/2 in
- Package Quantity:
- Pack of 2
- Product Type:
- Blower Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Width:
- 5-7/10 in