Series 400
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to serve as a "drop-in" replacement for many OEM applications
- Always note original fan blade hub location (intake or discharge) and match when selecting fixed hub replacement fan blades
Documents
Specifications
- Blade Pitch:
- 33°
- Blade Span:
- 16 in
- Collection:
- Series 400
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1725
- Width:
- 9-2/5 in