Indoor Air Quality Monitor
Indoor Air Quality Monitor
Frequently Purchased Together
Product Details
Product Details
- IoT Enabled
- 9 Built-in Sensors
- Includes mounting bracket and power supply
- API Access for BMS and HVAC integration
- Warranty includes end-to-end coverage (hardware, communications, electrical) and any calibrations necessary, including sensor replacement
Documents
Specifications
- Application:
- Air Quality
- Depth:
- 1-2/10 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-3/10 in
- Maximum Temperature:
- 75
- NSF:
- No
- NSF Certified:
- No
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 5VDC
- Watts:
- 0.6 W
- Width:
- 2-3/5 in