This product requires certification to purchase.

100 gal. Triple Garage Basins

You last purchased this on
 
AK Industries

100 gal. Triple Garage Basins

  • Fast #
  • Part #AAKP50650
  • Item #1424367
  • Manufacturer Part #AKP50650
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

100 gal. Triple Garage Basins

  • Fast #
  • Part #AAKP50650
  • Item #1424367
  • Manufacturer Part #AKP50650
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides superior separation of oil, gas, and other volatile liquids
  • For use in garages, cleaning plants, and other places where volatile gases can develop and cause potentially explosive situations
  • Comes completely assembled and ready for installation
  • Features a 4" inlet/outlet
  • Each tank has a 2" vent on each side, sealed baffles, and a gas-tight steel cover
  • North configuration
  • Requires Certification

Documents


Specifications

Capacity:
100 gal
Height:
39 in
Length:
66 in
Material:
Plastic
Width:
22-1/2 in