This product requires certification to purchase.

18 in. Plastic Basin Pit Cover

You last purchased this on
 
AK Industries

18 in. Plastic Basin Pit Cover

  • Fast #
  • Part #AAKP80009
  • Item #2037405
  • Manufacturer Part #AKP80009
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

18 in. Plastic Basin Pit Cover

  • Fast #
  • Part #AAKP80009
  • Item #2037405
  • Manufacturer Part #AKP80009
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant covers with excellent structural integrity
  • All covers should always be secured with bolts or lag screws for safety purposes
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Height:
1/4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Basin Cover
Weight:
6 lb
Width:
18 in