18 in. Single Hole Steel Cover
18 in. Single Hole Steel Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 18 in
- Material:
- Steel
- Product Type:
- Basin Cover