18 x 30 in. Polyethylene Roll Top Basin with 4 in. Hub
18 x 30 in. Polyethylene Roll Top Basin with 4 in. Hub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accepts solid or split cover
- Allows for maximum cover rotation
- Internal hub: 4"
Documents
Specifications
- Depth:
- 30 in
- Diameter:
- 18 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin