This product requires certification to purchase.

18 x 30 in. PVC Combo Polyethylene Basin

You last purchased this on
 
AK Industries

18 x 30 in. PVC Combo Polyethylene Basin

  • Fast #
  • Part #AAKP38070
  • Item #2060989
  • Manufacturer Part #AKP38070
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

18 x 30 in. PVC Combo Polyethylene Basin

  • Fast #
  • Part #AAKP38070
  • Item #2060989
  • Manufacturer Part #AKP38070
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reinforced recessed flange
  • Eight corrosion resistant, molded self-tapping inserts
  • Molded inserts protect screws from concrete
  • Requires Certification

Documents


Specifications

Capacity:
30 gal
Depth:
30 in
Diameter:
18 in
Height:
30 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin
Weight:
10 lb