This product requires certification to purchase.

18 x 5 x 3 in. Bolt Down Structural Foam Cover

You last purchased this on
 
AK Industries

18 x 5 x 3 in. Bolt Down Structural Foam Cover

  • Fast #
  • Part #AAKP80070
  • Item #3874485
  • Manufacturer Part #AKP80070
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

18 x 5 x 3 in. Bolt Down Structural Foam Cover

  • Fast #
  • Part #AAKP80070
  • Item #3874485
  • Manufacturer Part #AKP80070
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant covers with excellent structural integrity
  • All covers should always be secured with bolts or lag screws for safety purposes
  • Vent size: 1 1/2"
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Discharge:
5 in
Height:
3 in
Material:
Foam