This product requires certification to purchase.

18 x 6 in. Polyethylene Extension

You last purchased this on
 
AK Industries

18 x 6 in. Polyethylene Extension

  • Fast #
  • Part #AAKP10270
  • Item #2037404
  • Manufacturer Part #AKP10270
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

18 x 6 in. Polyethylene Extension

  • Fast #
  • Part #AAKP10270
  • Item #2037404
  • Manufacturer Part #AKP10270
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-drilled holes for ease of installation
  • Bolts on to basins in minutes
  • Includes 4 1/4"-20 bolts, inserts and foam gasket
  • Accepts all 18" covers
  • Great for changing inlet depths, due to grad adjustments
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Length:
6 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Extension
Weight:
5 lb
Width:
6 in