This product requires certification to purchase.

30 in. Roll Top Sump and Sewage Basin

You last purchased this on
 
AK Industries

30 in. Roll Top Sump and Sewage Basin

  • Fast #
  • Part #AAKP30290
  • Item #2476506
  • Manufacturer Part #AKP30290
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AK Industries

30 in. Roll Top Sump and Sewage Basin

  • Fast #
  • Part #AAKP30290
  • Item #2476506
  • Manufacturer Part #AKP30290
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
30 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
36-1/2 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Sump Basin