4 in. Cast Iron Hub for Sewage Basin
4 in. Cast Iron Hub for Sewage Basin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Cast Iron Hub