4 in. Plastic Hub
4 in. Plastic Hub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-Corrosive, High Density Polyethylene
- Easy Installation
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Hub