34 x 60 x 80 in. Alcove Shower Unit in White
34 x 60 x 80 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-piece shower with subway tile design
- Integrated toiletry shelves
- AcrylX™ applied acrylic finish
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 80 in
- Overall Length:
- 34 in
- Overall Width:
- 60 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3 in