36 x 36 x 72 in. Alcove Shower Unit in White
36 x 36 x 72 in. Alcove Shower Unit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 72 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Square
- Shower Installation Type:
- Alcove
- UL Listed:
- Yes
- Width:
- 36 in