48 x 35 in. Gelcoat Shower with Left Hand Seat and Optional Roofcap in White
48 x 35 in. Gelcoat Shower with Left Hand Seat and Optional Roofcap in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Built-in
- Material:
- Gelcoat
- UL Listed:
- Yes