60 x 33-1/4 in. Tub & Shower Unit with Left Drain in White
60 x 33-1/4 in. Tub & Shower Unit with Left Drain in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 75 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Width:
- 33 in