60 x 35-1/4 x 81-1/4 in. Alcove Shower Unit in White
60 x 35-1/4 x 81-1/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Above-the-floor rough: No
- Installation type: Alcove
- Material: AcrylX™
- Number of pieces: One
- Modern minimalist design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 56-3/8 in
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 35-1/4 in
- Threshold Height:
- 3 in