72 x 36 in. Tub & Shower Unit with Right Hand Drain in White
72 x 36 in. Tub & Shower Unit with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Twin/Elevated Back wall shelves
- Textured floor pattern
- Single/lower lever, center soap ledge with Acrylic bar
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Overall Height:
- 77 in
- Overall Length:
- 72 in
- Overall Width:
- 37-1/2 in