This product requires certification to purchase.

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Aker by MAAX

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #A141114058002
  • Item #3861982
  • Manufacturer Part #141114-058-002
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aker by MAAX

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #A141114058002
  • Item #3861982
  • Manufacturer Part #141114-058-002
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Does not include seat
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
21-1/2 in
Installation Type:
Drop-in
Material:
Fiberglass
Number of Jets:
6
Overall Length:
72 in
Overall Width:
42 in