60 x 35-1/2 x 74-1/2 in. Alcove Shower Unit in White
60 x 35-1/2 x 74-1/2 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 35-1/2 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes