60 x 31-1/2 in. Tub & Shower Unit with Left Drain in Biscuit
CM-60 60 x 31-1/2 in. Tub & Shower Unit with Left Drain in Biscuit
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 36 gal
- Collection:
- CM-60
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in
- UL Listed:
- Yes
- Weight:
- 119 lb
- cUPC Certified:
- No