Removable Apron Kit in White
Removable Apron Kit in White
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 17-3/4 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Fiberglass
- Width:
- 1 in