36 x 36 in. Shower in White
36 x 36 in. Shower in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 80 in
- Length:
- 36 in
- Material:
- Fiberglass
- UL Listed:
- Yes
- Width:
- 36 in