54 x 29 in. 4-Piece Tub and Shower Unit with Right Hand Drain in White
54 x 29 in. 4-Piece Tub and Shower Unit with Right Hand Drain in White
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32.5 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Number of Pieces:
- 4 Piece
- Overall Height:
- 77-1/2 in
- Overall Length:
- 53-7/8 in
- Overall Width:
- 30 in
- UL Listed:
- Yes