59-7/8 in. x 35-7/8 in. Tub & Shower Unit in White with Right Drain
Professional 59-7/8 in. x 35-7/8 in. Tub & Shower Unit in White with Right Drain
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 44 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53.6 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75-1/8 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 35-7/8 in
- Soaking Depth:
- 14-1/2 in