60 x 30 in. Tub & Shower Unit Right Drain in White
Professional 60 x 30 in. Tub & Shower Unit Right Drain in White
Product Details
Product Details
- Gel-coated tub-shower
- Built-in back wall shelves with integrated soap dish
- Standard acrylic handle
- Textured floor pattern
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-1/2 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 36 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 15-3/4 in
- Weight:
- 120 lb