This product requires certification to purchase.

60 x 34 in. Tub & Shower Unit with Right Drain in White

You last purchased this on
 
Aker by MAAX

60 x 34 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A105215000002002
  • Item #3565391
  • Manufacturer Part #105215-000-002-002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aker by MAAX

60 x 34 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A105215000002002
  • Item #3565391
  • Manufacturer Part #105215-000-002-002
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gel-coated tub shower with 6" simulated tile pattern
  • Built-in back wall shelves and integrated soap dish
  • Textured floor
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
54 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
76-1/2 in
Installation Type:
Alcove
Length:
60 in
Number of Pieces:
1 Piece
Overall Length:
60 in
Overall Width:
34 in
Width:
33 in