60 in. x 40-1/2 in. Soaker Alcove Bathtub with Center Drain in White
GT-4260 60 in. x 40-1/2 in. Soaker Alcove Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 ½" wrap around backsplash
- Spacious bathing well
- Integrated apron and tiling flange
- Backrest with lumbar support
- Deck for faucet
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 41-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 76 gal
- Collection:
- GT-4260
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 40-1/2 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-1/4 in
- UL Listed:
- Yes
- Weight:
- 92 lb
- cUPC Certified:
- No