60 in. x 40-1/2 in. Tub & Shower Unit in White with Left Drain
Professional 60 in. x 40-1/2 in. Tub & Shower Unit in White with Left Drain
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 47 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 65 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 40-1/2 in
- Soaking Depth:
- 15-1/4 in
- Weight:
- 156 lb