This product requires certification to purchase.

72 x 36 in. 1-Piece Gelcoated Fiberglass Tub and Shower with Right Drain in White

You last purchased this on
 
Aker by MAAX

72 x 36 in. 1-Piece Gelcoated Fiberglass Tub and Shower with Right Drain in White

  • Fast #
  • Part #A141006057002202
  • Item #2144798
  • Manufacturer Part #141006-057-002-202
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aker by MAAX

72 x 36 in. 1-Piece Gelcoated Fiberglass Tub and Shower with Right Drain in White

  • Fast #
  • Part #A141006057002202
  • Item #2144798
  • Manufacturer Part #141006-057-002-202
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
57 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/4 in
Drain Location:
Left, Right
IAPMO Listed:
No
Material:
Fiberglass
Overall Height:
77 in
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes