60 x 36-1/2 in. Fiberglass Tile Shower Unit with Center Drain and Twin Seat in White
Maax® 60 x 36-1/2 in. Fiberglass Tile Shower Unit with Center Drain and Twin Seat in White
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Maax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 73-3/4 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Fiberglass
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 36-1/2 in