This product requires certification to purchase.

11-3/4 in. Straight Wall Container

You last purchased this on
 
Akro-Mils

11-3/4 in. Straight Wall Container

  • Fast #
  • Part #A37208GREY
  • Item #7267110
  • Manufacturer Part #37208GREY
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Akro-Mils

11-3/4 in. Straight Wall Container

  • Fast #
  • Part #A37208GREY
  • Item #7267110
  • Manufacturer Part #37208GREY
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall thickness: 1" for secure stacking
  • Straight walls provide efficient cubing in trucks and on pallets
  • Weight capacity: 30 lbs
  • Made in the USA
  • Requires Certification

Documents


Specifications

Capacity:
5.12 gal
Color Finish Name:
Grey
Height:
8-1/4 in
Length:
15-3/4 in
Material:
Plastic
Material Type:
Polymer
Width:
11-3/4 in