Female Swivel Nut Water Flow Test Kit with Tip and Large Case
Female Swivel Nut Water Flow Test Kit with Tip and Large Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High flow test kit
- Flow test kit with changeable tips for a variety of flows
Specifications
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1900 gpm
- Height:
- 8 in
- Length:
- 18-3/8 in
- Pressure - High:
- 160