700 lb. Remote Mount Lift
700 lb. Remote Mount Lift
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 700 lbs maximum capacity
- Motor mounts in accessible location up to 25' away from fixture location
- 65' winch cable
- 2200 watt light wattage capacity
- 110 volt
- 18" wide x 27.5" long x 9" high (mounted on three 38" channel struts)
- Plastic dust cover
- 25' Romex wire
- 50' controller wire
- UL listed
Specifications
- Cable Length (ft):
- 65 ft
- Height:
- 9
- Length:
- 27-1/2
- Lift Capacity:
- 700
- Tool Type:
- Remote Mount Lift
- Volts:
- 110V
- Width:
- 18