12 in. Slip T316 Stainless Steel Stub End
12 in. Slip T316 Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Machined face provides dependable gasket seating in an economical stainless steel slip-on stub end
- Designed to slip-on and weld to "as welded" pipe, tube and fittings
- The thick cross section combines strength with dimensional stability
- Slip-on design provides for length adjustment and ease of fit-up prior to welding
- Material thickness of the stub end adds overall reinforcement
- Alaskan SK-38-SO can be used as butt welding stub end on light-wall ID tubing
- Cast in ACI grade CF-3M (316L) and (317L), or forged in T-316-L
- Alaskan SK-38-SO slip-on stub ends are normally used with Alaskan SK-39-SO steel backing flanges
- Alaskan SK-38-PSO stub ends are normally used with Alaskan SK-39-PSO steel backing flanges
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Stub End
- Material:
- Stainless Steel
- Material Type:
- T316
- Origin:
- Domestic