This product requires certification to purchase.

2 in. Slip T316 Stainless Steel Stub End

You last purchased this on
 
Alaskan Copper and Brass Company

2 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6K
  • Item #2390799
  • Manufacturer Part #502882
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alaskan Copper and Brass Company

2 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6K
  • Item #2390799
  • Manufacturer Part #502882
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Machined face provides dependable gasket seating in an economical stainless steel slip-on stub end
  • Designed to slip-on and weld to “as welded” pipe, Tube and fittings
  • The thick cross section combines strength with dimensional stability
  • Slip-on design provides for length adjustment and ease of fit-up prior to welding
  • Material thickness of the stub end adds overall reinforcement
  • Alaskan SK-38-SO can be used as butt welding stub end on light-wall ID tubing
  • Cast in ACI grade CF-3M (316L) and (317L), or forged in T-316-L
  • Alaskan SK-38-SO slip-on stub ends are normally used with Alaskan SK-39-SO steel backing flanges
  • Alaskan SK-38-PSO stub ends are normally used with Alaskan SK-39-PSO steel backing flanges
  • Requires Certification

Documents


Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Stub End, Straight
Material:
Stainless Steel
Material Type:
T316
Origin:
Global