This product requires certification to purchase.

1-1/4 x 3/4 in. Copper Manifold Bracket

You last purchased this on
 
Alberta Custom Tee

1-1/4 x 3/4 in. Copper Manifold Bracket

  • Fast #
  • Part #ACC1257518
  • Item #1827068
  • Manufacturer Part #CC1257518
5 out of 5 Customer Rating
You last purchased this on
 
Alberta Custom Tee

1-1/4 x 3/4 in. Copper Manifold Bracket

  • Fast #
  • Part #ACC1257518
  • Item #1827068
  • Manufacturer Part #CC1257518
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Length:
18-1/2 in
Material:
Steel