120V 15 ft. Pump Alarm
120V 15 ft. Pump Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Cord Length:
- 15 ft
- Decibel Rating (dB):
- 103 dB
- UL Listed:
- Yes
- Volts:
- 120V