This product requires certification to purchase.

14 oz. 4500 psi Standard Lever Grease Gun

You last purchased this on
 
Alemite Corporation

14 oz. 4500 psi Standard Lever Grease Gun

  • Fast #
  • Part #AF101
  • Item #7236659
  • Manufacturer Part #F101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alemite Corporation

14 oz. 4500 psi Standard Lever Grease Gun

  • Fast #
  • Part #AF101
  • Item #7236659
  • Manufacturer Part #F101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Develops up to 4,300 psi (269 bar)
  • Rigid extension and coupler included
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Construction, General Industry, Wind
Capacity:
14 oz
Pressure - Maximum:
4500 psi
Tool Type:
Grease Gun