This product requires certification to purchase.

47 x 19 in. Tub & Shower Wall

You last purchased this on
 
Aleris

47 x 19 in. Tub & Shower Wall

  • Fast #
  • Part #AAP0301HX035
  • Item #9736769
  • Manufacturer Part #AP03-01-HX-03-5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aleris

47 x 19 in. Tub & Shower Wall

  • Fast #
  • Part #AAP0301HX035
  • Item #9736769
  • Manufacturer Part #AP03-01-HX-03-5
5 out of 5 Customer Rating

X Points
Color Finish Name: Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Gloss White
Length:
47 in
Width:
19 in