California Energy Commission Registered 1.5 Bar Faucet MATCH 890
Alexandria™ California Energy Commission Registered 1.5 Bar Faucet MATCH 890
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Alexandria™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- No